Safety Helmet, Class C, Safety, Blue, ABS

  • Mfr # X6003VX-UV-A
  • Zoro # G124891819
product price: 
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Graphics Type
No Graphics
Reflective Decal Color
Gray
Accessory Mounting Options
Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount
Application
Industrial
Standards
ANSI/ISEA Z89.1-2014
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X6003VX-UV-A
Zoro #
G124891819
UPC #
0068060857583
Country of Origin
Poland

Dimensions

Size - Alpha
One Size

Details

Graphics Type
No Graphics
Reflective Decal Color
Gray
Accessory Mounting Options
Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount
Application
Industrial
Standards
ANSI/ISEA Z89.1-2014
Includes Reflective Decals
Yes
ANSI Electrical Class
Class C
Shell Material
ABS
Shell Color
Blue
Includes Chin Strap
Yes
Impact Absorbing Material
ABS
Compatible Suspension Manufacturer Part Number
X6000-6PTSUS
ANSI Impact Type
Type 2
Item
Safety Helmet
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet
Weight
499
Series
X6000
Venting
Yes
High-Visibility
Not High-Visibility
Shell Pattern
Solid
Compatible Suspension Brand
3M
Dielectric
No
Headwear Style
Climbing
Reverse Donning
Non-Reversible

Description

Safety Helmet, Accessory Mounting Options Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount, Weight 499, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number X6000-6PTSUS, Standards ANSI/ISEA Z89.1-2014, Series X6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.