Shop 3M

Safety Helmet, Class C, Safety, Red, ABS

  • Mfr # X6005VX-UV-A
  • Zoro # G724891752

product price: 
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accessory Mounting Options
Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount
Shell Material
ABS
ANSI Impact Type
Type 2
Standards
ANSI/ISEA Z89.1-2014
Size - Alpha
One Size
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X6005VX-UV-A
Zoro #
G724891752
UPC #
0068060861566
Country of Origin
Poland

Dimensions

Size - Alpha
One Size

Details

Accessory Mounting Options
Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount
Shell Material
ABS
ANSI Impact Type
Type 2
Standards
ANSI/ISEA Z89.1-2014
Reflective Decal Color
Gray
Number of Suspension Points
6
Weight
499
Reverse Donning
Non-Reversible
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class C
Shell Color
Red
Includes Reflective Decals
Yes
Impact Absorbing Material
ABS
Application
Industrial
Graphics Type
No Graphics
Item
Safety Helmet
Venting
Yes
Compatible Suspension Brand
3M
Compatible Suspension Manufacturer Part Number
X6000-6PTSUS
High-Visibility
Not High-Visibility
Series
X6000
Dielectric
No
Shell Pattern
Solid
Headwear Style
Climbing
Includes Chin Strap
Yes

Description

Safety Helmet, Accessory Mounting Options Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount, Weight 499, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number X6000-6PTSUS, Standards ANSI/ISEA Z89.1-2014, Series X6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.