Shop 3M

Safety Helmet, Class E, Class G, White, ABS

  • Mfr # X6001X-UV-A
  • Zoro # G024891582

product price: 
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E, Class G
Shell Color
White
ANSI Impact Type
Type 2
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X6001X-UV-A
Zoro #
G024891582
UPC #
0068060857576
Country of Origin
Poland

Dimensions

Size - Alpha
One Size

Details

Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E, Class G
Item
Safety Helmet
Shell Color
White
ANSI Impact Type
Type 2
Number of Suspension Points
6
Dielectric
Yes
Compatible Suspension Brand
3M
Reverse Donning
Non-Reversible
Series
X6000
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Shell Pattern
Solid
Reflective Decal Color
Gray
Shell Material
ABS
Includes Reflective Decals
Yes
Venting
No
Weight
499
Impact Absorbing Material
ABS
Application
Industrial
Standards
ANSI/ISEA Z89.1-2014
Includes Chin Strap
Yes
Headwear Style
Climbing
Accessory Mounting Options
Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount
Compatible Suspension Manufacturer Part Number
X6000-6PTSUS

Description

Safety Helmet, Accessory Mounting Options Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount, Weight 499, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number X6000-6PTSUS, Standards ANSI/ISEA Z89.1-2014, Series X6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.