Zoro Homepage

Safety Walk Outdoor Tread Black, 2" W x 15 ft L

  • Mfr # MMM7635NA

  • Zoro # G507200344


product price: $14.99
/ea

Key Features

Width
2"
Color
Black
Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM7635NA
Zoro #
G507200344
UPC #
51131594371
Country of Origin
United States

Dimensions

Width
2"
Length
15 ft

Details

Item
Safety Walk Outdoor Tread
Color
Black

Description

Use this safety tread tape on ladders and walks to help prevent slips and falls Durable tape helps provide safe footing in indoor wet areas Comfortable for bare feet, the strip resists mold and mildew Strong adhesive resists peeling and wrinkling Black tread is precut for easy application to ladders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.