Zoro Homepage

Safety Walk Reflective Tread Black, 6" W x 2 ft L

  • Mfr # MMM7768NA

  • Zoro # G707200489


product price: $9.55
/ea

Key Features

Width
6"
Color
Black
Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM7768NA
Zoro #
G707200489
UPC #
51131921160
Country of Origin
United States

Dimensions

Width
6"
Length
2 ft

Details

Item
Safety Walk Reflective Tread
Color
Black

Description

Safety Walk reflective tread features a slipresistant surface to provide surefooted protection while remaining comfortable for bare feet Reflectivestripe improves visibility in dark areas for additional safety The strong adhesive resists cracking and peeling to ensure it keeps a secure bond on indoor and outdoor metal, wood and concrete surfaces Its unique construction resists mold, mildew and UV rays to protect the integrity of the textured surface and provide longlasting use Easytoapply design can be quickly cut with scissors for precise application Safety Walk tread is perfect for stairways, steps, ladders, boat decks, poolside steps, trailers and more to help reduce slips and falls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.