Zoro Homepage

Safety-Walk General Purpose Tread Rolls, 4" x 60 ft, Black

  • Mfr # 610

  • Zoro # G003666187


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Color
Black
Length
60 ft
Type
Antislip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610
Zoro #
G003666187
UPC #
21200070198
Country of Origin
Brazil

Dimensions

Width
4"
Length
60 ft

Details

Color
Black
Type
Antislip

Description

Certified by the National Floor Safety Institute (NFSI) as providing "high-traction." Use in heavy-traffic work areas, ramps, walkways, loading docks, machinery, vehicles and aircraft. The rolls have a low-profile design and their mineral-coated, slip-resistant material is highly durable. The rolls have pressure-sensitive adhesive, covered by a removable protective liner.


  • Helps prevent slips and falls in heavy-traffic work areas, ramps, walkways, loading docks, machinery, vehicles and aircraft.
  • Mineral-coated, high friction slip-resistant surface.
  • Highly durable surface withstands the rigors of equipment traffic.
  • Low-profile design helps reduce trip hazard.
  • High performance pressure-sensitive adhesive for easy application.
  • Use on flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles.
  • NFSI High Traction Certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.