Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety-Walk Slip-Resistant General Purpose Tapes/Treads 610, BK, 6 inx60 ft, 1 Roll

  • Mfr # 70071667078

  • Zoro # G902571094


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Length
60 Linear Foot
Thickness
0.9 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70071667078
Zoro #
G902571094
UPC #
50048011192241
Country of Origin
China

Dimensions

Length
60 Linear Foot
Thickness
0.9 millimeters
Width
6 Inch

Details

Color
Black, Black

Description

3M safety-walk slip-resistant general purpose tapes and treads 610, black, 6 in x 60 ft, roll, 1/case this mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.