Safety-Walk Slip-Resistant Med. Resilient Tapes/Treads 310, BK, 4 in x 60 ft, 1/case

  • Mfr # 70070548824

  • Zoro # G102571863


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Width
4 Inch
Color
Black
Standards
ANSI/NFSI B101.1 and B101.3
Length
60 Linear Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70070548824
Zoro #
G102571863
UPC #
50048011192968
Country of Origin
Unknown

Dimensions

Width
4 Inch
Length
60 Linear Foot

Details

Color
Black
Standards
ANSI/NFSI B101.1 and B101.3

Description

3M safety-walk slip-resistant medium resilient tapes and treads 310, black, 4 in x 60 ft, roll, 1/case a resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. Features a resilient, non-mineral, slip-resistant material. Soft surface is suitable for bare feet. For locker rooms and recreational/athletic equipment, boats and docks, interior stairwells, entryways and lobbies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.