Zoro Homepage

Safety-Walk Tapes-Treads 613, Blk/Ylw St

  • Mfr # 613

  • Zoro # G4674603


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Poly Coated Paper
Tape Adhesive
PSA
Metric Tape Width
609.6 mm
Imperial Tape Width
24 in
Imperial Tape Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613
Zoro #
G4674603
UPC #
50051125859696
Country of Origin
United States

Dimensions

Metric Tape Width
609.6 mm
Imperial Tape Width
24 in
Imperial Tape Length
60 ft
Metric Tape Length
18.3 m

Details

Item
Anti-Slip Tapes & Treads
Tape Backing Material
Poly Coated Paper
Tape Adhesive
PSA
Tape Color
Yellow - Black
Tape Shape
Roll

Description

Anti-Slip Tapes & Treads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.