Zoro Homepage

Safety-Walk Tread, Clear, 1 in W x 60 ft L

  • Mfr # 7751

  • Zoro # G116059395


product price: $345.99
/pk 12, $28.83/ea
Free Shipping & Returns

Key Features

Legend
No Legend
Width
1 in
Color
Clear
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7751
Zoro #
G116059395
UPC #
51131594982
Country of Origin
United States

Dimensions

Width
1 in
Length
60 ft

Details

Item
Safety-Walk Tread
Legend
No Legend
Color
Clear

Description

Safety-Walk Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.