
Safety-Walk Tread, Silicon Carbide Abrasive, Gray, 4-3/4 in W x 15 ft L
Mfr # 7748
Zoro # G516059407
product price: $278.99
/pk 6, $46.50/ea
Free Shipping & Returns
Key Features
Width
4-3/4 in
Color
Gray
Material
Silicon Carbide Abrasive
Length
15 ft
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7748
Zoro #
G516059407
UPC #
051131595194
Country of Origin
United States
Dimensions
Width
4-3/4 in
Length
15 ft
Details
Color
Gray
Item
Safety-Walk Tread
Material
Silicon Carbide Abrasive
Legend
No Legend
Description
Safety-Walk Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.