Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Warning Tape, Vinyl, Solid, Yellow, 3 in W., 5.2 mil Thickness

  • Mfr # 471

  • Zoro # G8633753


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Pattern
Solid
Safety Tape Color
Yellow
Width
3 in
Thickness
5.2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471
Zoro #
G8633753
UPC #
21200031205
Country of Origin
United States

Dimensions

Width
3 in
Thickness
5.2 mil
Diameter
4 3/8 in
Roll Length
108 ft
Tape Thickness
5.2 mil
Imperial Tape Length
108 ft
Imperial Tape Shape Diameter
4 3/8 in
Imperial Tape Width
3 in

Details

Item
Safety Warning Tape
Material
Vinyl
Pattern
Solid
Safety Tape Color
Yellow
Die Cut Shape
Continuous Roll
Legend
No Legend
Standards
ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Tape Color
Yellow
Adhesion Strength
23 oz/in
Retroreflective Grade
Not Retroreflective
Performance Temp.
40 Degrees to 170 Degrees F
Tape Backing Material
Vinyl
Tape Pattern
Solid
Tape Format
Continuous Roll
Glow-in-the-Dark
No
Product Form
Continuous Roll
Glow In The Dark
No
Adhesion to Steel
23 oz/in

Description

Safety Warning Tape, Continuous Roll, Solid, Yellow, 3 in, 108 ft, 4 3/8 in, 5.2 mil, Vinyl, Legend No Legend, Glow In The Dark No, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.