
Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless
Mfr # 90953H1-DC-20
Zoro # G801245737
product price: $8.85
/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90953H1-DC-20
Zoro #
G801245737
UPC #
51141332185
Country of Origin
China
Dimensions
Length
2-3/8 in
Temple-to-Temple Width
8-1/2 in
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1; CSA Z94.3
UV Protection
Yes
Features
Contoured design; Lightweight; Impact-resistant lenses; Clear lenses help provide excellent visibility and can be used indoors or outdoors
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Standard
Description
Clear, safety glasses, indoor safety eyewear, clear frame/clear scratch resistant lens, wrap around, lightweight polycarbonate lens design, Meets ANSI Z87.1-2010 standard.
- • Protect your eyes and stay focused on the task at hand with the help of 3M safety eyewear
- • An excellent choice for you and all of your crew, these safety glasses help block small flying objects or particles, while providing essential protection from harmful UV rays
- • The sleek, wraparound design offers a flush, low-profile look
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.