This item is Discontinued.

This item is Discontinued.
Power Sanding Belt, 3 in W, 18 in L, Aluminum Oxide, 80 Grit, Coarse (Discontinued)
Mfr #
BELT3X181PK80
Zoro #
G201283933
UPC # 638060274002
Country of Origin United States
Category Sanding Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BELT3X181PK80
Zoro #
G201283933
UPC #
638060274002
Country of Origin
United States
Dimensions
Width
3 in
Length
18 in
Details
Item
Power Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Backing Weight
XF Weight
Features
Resists heat buildup and moisture; For use on wood, plastic and metal
Description
In this business, efficiency is more than a goal - it's a necessity. Get the job done with power tool abrasives that cut faster than traditional belts while resisting heat buildup and moisture. Because time is money.
- • Cuts faster than traditional belts
- • Resists heat buildup and moisture
- • Made from premium aluminum oxide grain
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.