Zoro Homepage

Sander

  • Mfr # 65993

  • Zoro # G716150737


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Horsepower
0.5 hp
Required Pressure
90 psi
Air Inlet Size
1/4 in
Orbit Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65993
Zoro #
G716150737
UPC #
50068060663530
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Size
1/4 in
Orbit Diameter
1/8 in

Details

Air Inlet Type
NPT
Horsepower
0.5 hp
Item
Air Orbital Sander
Required Pressure
90 psi
Disc Motion
Random Orbital
Abrasive Mount Type
Hook and Loop
Motor Type
Geared
Duty
Heavy
Vacuum Type
Non-Vacuum

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Geared, Duty Heavy, Orbit Diameter 1/8 in, Horsepower 0.5 hp, Grip Type Pistol, Speed Settings Fixed, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.