
Sand"g Sponge, 2 7/8"x4 7/8"x1", PK10, PK10
Mfr # DSFM-F-ESF-10
Zoro # G5986038
product price: $41.69
/pk 10, $4.17/eaKey Features
Abrasive Material
Aluminum Oxide
Grade
Fine/Medium
Series
DSFM-F-ESF-10
Overall Width
2 7/8 in
Sponge Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSFM-F-ESF-10
Zoro #
G5986038
UPC #
00051115070679
Country of Origin
United States
Dimensions
Overall Width
2 7/8 in
Overall Length
4 7/8 in
Overall Thickness
1 in
Details
Item
Sanding Sponge
Abrasive Material
Aluminum Oxide
Grade
Fine/Medium
Series
DSFM-F-ESF-10
Sponge Shape
Rectangle
Number of Abrasive Sides
4
Features
Rinse and Reuse, Use Wet or Dry
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine/Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series DSFM-F-ESF-10, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Rinse and Reuse, Use Wet or Dry, Sponge Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.