Sanding Belt, 0.25 in W, 18 in L, Alumina Zirconia, 120 Grit, 40, Green

  • Mfr # 577F

  • Zoro # G6123061


product price:  $269.99
/pk 200, $1.35/ea
Free Shipping & Returns

Key Features

Width
0.25 in
Length
18 in
Abrasive Material
Alumina Zirconia
Grit
120
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577F
Zoro #
G6123061
UPC #
00051141307084
Country of Origin
United States

Dimensions

Width
0.25 in
Length
18 in
Center Hole Diameter
0.625 in
Thread Size
5/8-11 INT
Diameter
7 in

Details

Item
Sanding Belt
Abrasive Material
Alumina Zirconia
Grit
120
Grade
40
Color
Green
Backing Material
Polyester Cloth
Max RPM
8600
Max Speed
80 mps
Converted Form
Flap Disc
Mineral Type
Alumina Zirconia
Application
Deburring, Finishing, Grinding, Surface Preparation
Equipment - Machines
Right Angle Grinders
Form Type
Type 29
Position
Better
Coat Type
Closed Coat
Product Form
Disc
Splice Type
Fabri-lok
Flex Type
Single-flex
Back Color
Brown
Bond Type
Resin
For Use On
Aluminum, Titanium/Zirconium, Stainless Steel, High Nickel Alloy, Carbon Steel, Soft Metals

Description

Cloth Blt 577F,1/4 In.x18 In.,120 YF-wt.,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.