Sanding Belt, 0.5 in W, 24 in L, Alumina Zirconia, 40 Grit, 40, Green

  • Mfr # 577F

  • Zoro # G6123131


product price:  $394.99
/pk 200, $1.97/ea
Free Shipping & Returns

Key Features

Width
0.5 in
Length
24 in
Abrasive Material
Alumina Zirconia
Grit
40
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577F
Zoro #
G6123131
UPC #
00051119833010
Country of Origin
United States

Dimensions

Width
0.5 in
Length
24 in
Center Hole Diameter
0.625 in
Thread Size
5/8-11 INT
Diameter
7 in

Details

Item
Sanding Belt
Abrasive Material
Alumina Zirconia
Grit
40
Grade
40
Color
Green
Backing Material
Polyester Cloth
Equipment - Machines
Right Angle Grinders
Mineral Type
Alumina Zirconia
Max Speed
80 mps
Form Type
Type 29
Position
Better
Product Form
Disc
Max RPM
8600
Coat Type
Closed Coat
Application
Grinding, Surface Preparation, Finishing, Deburring
Converted Form
Flap Disc
For Use On
Aluminum, Stainless Steel, Titanium/Zirconium, High Nickel Alloy, Carbon Steel, Soft Metals
Back Color
Brown
Bond Type
Resin
Splice Type
Fabri-lok

Description

Cloth Belt 577F,1/2 In.x24 In.,40 YF-wt.,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.