Sanding Belt, 1-1/2 in W, 150 ft L, Closed Coat, Aluminum Oxide, 400 Grit, Gray

  • Mfr # 7000118354

  • Zoro # G6158929


product price:  $361.99
/pk 5, $72.40/ea
Free Shipping & Returns

Key Features

Width
1-1/2 in
Length
150 ft
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118354
Zoro #
G6158929
UPC #
00051144050215
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
150 ft

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
400
Color
Gray
Backing Weight
J Weight
Backing Material
Cloth
Type
Roll
For Use On
Paint
For Use With
Hand Sanding
Application
Deburring, Finishing, Surface Preparation
Flex Type
Full-Flex
Sanding Surface
Paint

Description

Utility Cloth Rll 211K,1-1/2 In.x50 yd.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.