Sanding Belt, 1-1/2 in W, 42 in L, Open Coat, Aluminum Oxide, P220 Grit, Brown

  • Mfr # 7010326748

  • Zoro # G6120447


product price:  $529.99
/pk 200, $2.65/ea
Free Shipping & Returns

Key Features

Width
1-1/2 in
Length
42 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010326748
Zoro #
G6120447
UPC #
00051141308975
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
42 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P220
Color
Brown
Backing Material
Cloth
Backing Weight
J Weight
For Use With
Bench Top Motors
Application
Deburring, Finishing, Grinding
Back Color
Brown
For Use On
Aluminum
Splice Type
Film-lok
Type
Belt

Description

Clth Blt 302D,1-1/2x42 In.,P220 J-wt.,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.