Sanding Belt, 1-1/2 in W, 60 in L, Closed Coat, Ceramic Aluminum Oxide, P240 Grit, Orange

  • Mfr # 7010328224

  • Zoro # G5138450


product price:  $381.99
/pk 50, $7.64/ea
Free Shipping & Returns

Key Features

Width
1-1/2 in
Length
60 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010328224
Zoro #
G5138450
UPC #
00051111677209
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
60 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P240
Color
Orange
Backing Weight
JE Weight
Backing Material
Rayon Cloth
Application
Finishing, Grinding, Polishing
Splice Type
Film-lok
Type
Belt
Flex Type
Single-Flex
Back Color
Brown

Description

Cth Bt707E,1-1/2inx60 in P240 JE-w,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.