Shop 3M
See all product information
Create Account
Sanding Belt, 1 1/2 in W, 60 in L, Coated, Aluminum Oxide, 80 Grit, 341D, Brown
- Mfr # 7010326156
- Zoro # G5942325
product price:Â
$
206.99
/pk of 50, $4.14/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1 1/2 in
Length
60 in
Abrasive Material
Aluminum Oxide
Series
341D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010326156
- Zoro #
- G5942325
- UPC #
- 00051144264360
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Abrasive Material
- Aluminum Oxide
- Series
- 341D
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Bond Type
- Resin
- Resistance Properties
- Fray, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Brown
Dimensions
- Width
- 1 1/2 in
- Length
- 60 in
- Overall Length
- 60 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 60 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 341D, Grade Not Applicable, Overall Length 60 in, Overall Width 1 1/2 in, Resistance Properties Fray, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.