Sanding Belt, 1-1/4 in W, 36 in L, Closed Coat, Aluminum Oxide, Gray
Mfr # 7010326124
Zoro # G6157772
product price: $367.99
/pk 50, $7.36/ea
Free Shipping & Returns
Key Features
Width
1-1/4 in
Length
36 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010326124
Zoro #
G6157772
UPC #
00051125095433
Country of Origin
United States
Dimensions
Width
1-1/4 in
Length
36 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Backing Weight
JE Weight
Backing Material
Rayon Cloth
Type
Belt
Application
Finishing, Polishing
Splice Type
Film-lok
For Use On
Aluminum
For Use With
Bench Top Motors
Description
Trizact Cloth Belt 307EA,1-1/4 In.x36 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.