Sanding Belt, 1 in W, 150 ft L, Closed Coat, Aluminum Oxide, 500 Grit, Gray

  • Mfr # 7000118356

  • Zoro # G5146473


product price: $258.99
/pk 5, $51.80/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
150 ft
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118356
Zoro #
G5146473
UPC #
00051144050000
Country of Origin
United States

Dimensions

Width
1 in
Length
150 ft

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
500
Color
Gray
Backing Weight
J Weight
Backing Material
Cloth
Application
Deburring, Finishing, Surface Preparation
For Use With
Hand Sanding
Type
Roll
Sanding Surface
Paint
For Use On
Paint

Description

Utility Ct Roll 211K,1inx50yd500 J-w,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.