Sanding Belt, 1 in W, 42 in L, Aluminum Oxide, P240 Grit, Brown

  • Mfr # 341D 213

  • Zoro # G8681819


product price: $2.69
/ea
Sold in multiples of 200 for $538.00

Key Features

Width
1 in
Length
42 in
Abrasive Material
Aluminum Oxide
Grit
P240
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341D 213
Zoro #
G8681819
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
42 in

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Grit
P240
Color
Brown
Application
Deburring, Grinding, Sanding, Finishing, Dry
Bond Type
Resin
Splice Type
Film-lok
Flex Type
Single-flex
Back Color
Brown
For Use On
Aluminum, Stainless Steel, Titanium/Zirconium, High Nickel Alloy, Carbon Steel, Soft Metals

Description

Cloth Belt 341D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.