Sanding Belt, 1 in W, 42 in L, Closed Coat, Aluminum Oxide, 60 Grit, Brown

  • Mfr # 7010326496

  • Zoro # G6120970


product price: $536.99
/pk 200, $2.68/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
42 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326496
Zoro #
G6120970
UPC #
00051115666209
Country of Origin
United States

Dimensions

Width
1 in
Length
42 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
60
Color
Brown
Backing Material
Cloth
Backing Weight
X Weight
For Use On
Aluminum
Flex Type
Single-Flex
Back Color
Brown
Splice Type
Film-lok
For Use With
Bench Top Motors
Sanding Type
Dry
Application
Deburring, Finishing, Grinding, Sanding
Type
Belt

Description

Cloth Belt 341D,1 In.x42 In.,60 X-Weight,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.