Sanding Belt, 1 in W, 42 in L, Closed Coat, Ceramic Aluminum Oxide, 60 Grit, Orange

  • Mfr # 7010307736

  • Zoro # G5138170


product price: $1,018.99
/pk 200, $5.09/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
42 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010307736
Zoro #
G5138170
UPC #
00051144775125
Country of Origin
United States

Dimensions

Width
1 in
Length
42 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
For Use On
Aluminum
Type
Belt
Application
Deburring, Finishing, Grinding
For Use With
Bench Top Motors
Flex Type
Single-Flex
Splice Type
Film-lok
Back Color
Brown

Description

Cth Bt777F,1inx42 in 60 YF-weight,,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.