Shop 3M
See all product information
Create Account
Sanding Belt, 10 in W, 70 1/2 in L, Coated, Aluminum Oxide, 80 Grit, 341D, Brown
- Mfr # 7000118799
- Zoro # G6028276
product price:Â
$
326.99
/pk of 10, $32.70/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
10 in
Length
70 1/2 in
Grit
80
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000118799
- Zoro #
- G6028276
- UPC #
- 00051144263400
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Abrasive Material
- Aluminum Oxide
- Series
- 341D
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Flexibility Type
- Single
- Belt Joint Type
- Overlap Joint
- Bond Type
- Resin
- Wire Color
- Brown
Dimensions
- Width
- 10 in
- Length
- 70 1/2 in
- Overall Width
- 10 in
- Overall Length
- 70 1/2 in
- Wire Rope Length
- 70 1/2 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 341D, Grade Not Applicable, Overall Length 70 1/2 in, Overall Width 10 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Overlap Joint, Bond Type Resin, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.