Sanding Belt, 1/2 in W, 18 in L, Closed Coat, Aluminum Oxide, Gray
Mfr # 7000148146
Zoro # G6156643
product price: $941.99
/pk 200, $4.71/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Length
18 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000148146
Zoro #
G6156643
UPC #
00051119817553
Country of Origin
United States
Dimensions
Width
1/2 in
Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Color
Gray
Backing Weight
X Weight
Backing Material
Cloth
Application
Finishing, Grinding, Polishing, Sanding
Splice Type
Film-lok
Type
Belt
For Use With
File Belt Sanders
For Use On
Aluminum
Description
Trizct Clth Blt 237AA,1/2x18 In.,A100,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.