Sanding Belt, 1/2 in W, 30 in L, Closed Coat, Aluminum Oxide, A16 Grit, Gray

  • Mfr # 7010309081

  • Zoro # G6156829


product price: $853.99
/pk 200, $4.27/ea
Free Shipping & Returns

Key Features

Width
1/2 in
Length
30 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
A16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309081
Zoro #
G6156829
UPC #
00051111668580
Country of Origin
United States

Dimensions

Width
1/2 in
Length
30 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
A16
Color
Gray
Backing Material
Cloth
Backing Weight
X Weight
For Use On
Aluminum
Application
Finishing, Grinding, Polishing, Sanding
Type
Belt
For Use With
Bench Top Motors
Splice Type
Film-lok

Description

Trizact Clth Blt 237AA,1/2x30 In.,A16,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.