Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 1/2" W, 1/2" L, Closed Coat, Aluminum Oxide, 36 Grit, Brown

  • Mfr # 7100138195

  • Zoro # G6128880


product price: $52.99
/pk 100, $0.53/ea

Key Features

Width
1/2"
Length
1/2"
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100138195
Zoro #
G6128880
UPC #
00051141274461
Country of Origin
United States

Dimensions

Width
1/2"
Length
1/2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
36
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Cloth Spiral Bnd 341D,1/2 In.x1/2 In.,36,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.