Sanding Belt, 1/2" W, 1/2" L, Closed Coat, Aluminum Oxide, P180 Grit, Brown
Mfr # 7010326217
Zoro # G6128969
product price: $66.59
/pk 100, $0.67/eaKey Features
Width
1/2"
Length
1/2"
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
P180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010326217
Zoro #
G6128969
UPC #
00051144974566
Country of Origin
United States
Dimensions
Width
1/2"
Length
1/2"
Details
Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
P180
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Clth Sprl Band 341D,1/2 In.x1/2 In.,P18,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.