Sanding Belt, 1/4 in W, 18 in L, Closed Coat, Ceramic Aluminum Oxide, P120 Grit, Orange

  • Mfr # 7010328256

  • Zoro # G5138161


product price:  $394.99
/pk 200, $1.97/ea
Free Shipping & Returns

Key Features

Width
1/4 in
Length
18 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010328256
Zoro #
G5138161
UPC #
00051115195792
Country of Origin
United States

Dimensions

Width
1/4 in
Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P120
Color
Orange
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Back Color
Brown
Type
Belt
For Use With
File Belt Sanders
Flex Type
Single-Flex
Splice Type
Fabri-lok
Application
Deburring, Finishing, Grinding, Surface Preparation
For Use On
Aluminum

Description

Cth Bt777F,1/4inx18 in P120 YF-wei,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.