Sanding Belt, 1/4" W, 1/2" L, Closed Coat, Aluminum Oxide, 120 Grit, Brown

  • Mfr # 7100137354

  • Zoro # G6128941


product price: $62.96
/pk 100, $0.63/ea

Key Features

Width
1/4"
Length
1/2"
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100137354
Zoro #
G6128941
UPC #
00051144974283
Country of Origin
United States

Dimensions

Width
1/4"
Length
1/2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
120
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Clth Sprl Band 341D,1/4 In.x1/2 In.,P12,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.