Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 1.5 in W, 60 in L, Ceramic Aluminum Oxide, 60 Grit, Orange

  • Mfr # 777F 420

  • Zoro # G8681800


product price: $11.59
/ea
Sold in multiples of 50 for $579.50

Key Features

Width
1.5 in
Length
60 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777F 420
Zoro #
G8681800
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Length
60 in

Details

Item
Sanding Belt
Abrasive Material
Ceramic Aluminum Oxide
Grit
60
Color
Orange
Application
Grinding, Finishing, Deburring
Flex Type
L-flex
Splice Type
Film-lok
Back Color
Brown
Bond Type
Resin
For Use On
Titanium/Zirconium, Aluminum, Stainless Steel, High Nickel Alloy, Carbon Steel, Soft Metals

Description

Cloth Belt 777F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.