Sanding Belt, 2-3/4 in W, 15-1/2 in L, Closed Coat, Ceramic Aluminum Oxide, 80 Grit, Orange

  • Mfr # 7010325684

  • Zoro # G5138520


product price:  $375.99
/pk 50, $7.52/ea
Free Shipping & Returns

Key Features

Width
2-3/4 in
Length
15-1/2 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010325684
Zoro #
G5138520
UPC #
00051144823406
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
15-1/2 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Color
Orange
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Back Color
Brown
For Use On
Aluminum
Type
Belt
Splice Type
Fabri-lok
Flex Type
L-Flex
For Use With
Inline Sanders
Application
Finishing

Description

Cth Bt777F,2-3/4inx15-1/2in 80 YF-w,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.