Sanding Belt, 2 in W, 132 in L, Closed Coat, Alumina Zirconia, 36 Grit, Green

  • Mfr # 7010299044

  • Zoro # G5138082


product price:  $856.99
/pk 50, $17.14/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
132 in
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010299044
Zoro #
G5138082
UPC #
00051111676028
Country of Origin
United States

Dimensions

Width
2 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
36
Color
Green
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Flex Type
Single-Flex
Application
Finishing, Grinding
For Use On
Aluminum
Back Color
Brown
Splice Type
Film-lok
Type
Belt
For Use With
Bench Top Motors

Description

Cth Bt577F,2inx132 in 36 YF-weight,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.