Sanding Belt, 2 in W, 132 in L, Open Coat, Aluminum Oxide, 80 Grit, Brown

  • Mfr # 7010327297

  • Zoro # G6120517


product price:  $325.99
/pk 50, $6.52/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
132 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010327297
Zoro #
G6120517
UPC #
00051141307107
Country of Origin
United States

Dimensions

Width
2 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
80
Color
Brown
Backing Weight
J Weight
Backing Material
Cloth
Splice Type
Film-lok
Back Color
Brown
For Use On
Aluminum
For Use With
Bench Top Motors
Application
Deburring, Finishing, Grinding
Type
Belt

Description

Cloth Belt 302D,2 In.x132 In.,80 J-Weight,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.