Sanding Belt, 2 in W, 132 in L, Open Coat, Aluminum Oxide, P240 Grit, Brown

  • Mfr # 7010300160

  • Zoro # G5137032


product price: $301.99
/pk 50, $6.04/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
132 in
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010300160
Zoro #
G5137032
UPC #
00051141307282
Country of Origin
United States

Dimensions

Width
2 in
Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Open Coat
Abrasive Material
Aluminum Oxide
Grit
P240
Color
Brown
Backing Weight
J Weight
Backing Material
Cloth
For Use On
Aluminum
For Use With
Bench Top Motors
Back Color
Brown
Splice Type
Film-lok
Type
Belt
Application
Deburring, Finishing, Grinding

Description

Cth Bt302D,2inx132 in P240 J-weigh,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.