Shop 3M

Sanding Belt, 2 in W, 18 15/16 in L, Coated, Aluminum Oxide, 80 Grit, 341D, Brown

  • Mfr # 7010326153
  • Zoro # G5948074

product price: 
$
153.99
/pk of 50, $3.08/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
2 in
Length
19 in
Abrasive Material
Aluminum Oxide
Series
341D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7010326153
Zoro #
G5948074
UPC #
00051144268085
Country of Origin
United States
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Series
341D
Color
Brown
Backing Weight
X
Backing Material
Cloth
Coating Coverage
Closed
Bond Type
Resin
Belt Joint Type
Butt Joint
Flexibility Type
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Resistance Properties
Fray, Tear, Water, Wear
Wire Color
Brown

Dimensions

Width
2 in
Length
19 in
Overall Length
19 in
Overall Width
2 in
Wire Rope Length
19 in

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 341D, Grade Not Applicable, Overall Length 19 in, Overall Width 2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.