Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 2 in W, 48 in L, Closed Coat, Aluminum Oxide, 50 Grit, Brown

  • Mfr # 341D

  • Zoro # G6121363


product price: $536.99
/pk 5, $107.40/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
48 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341D
Zoro #
G6121363
UPC #
00051144325153
Country of Origin
United States

Dimensions

Width
2 in
Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
50
Color
Brown
Backing Material
Cloth
Backing Weight
X Weight
Application
Deburring, Finishing, Grinding, Sanding
For Use On
Aluminum, Carbon Steel, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
Type
Belt
For Use With
Bench Top Motors, Centerless Grinders, Cylindrical Grinders, Edge Sanders, Manual Backstand, Mould Sanders, Pressure Assit Backstand, Stroke Sanders, Wide Belt Sanders
Back Color
Brown
Splice Type
Film Media

Description

Cloth Belt 341D,37 In.x75 In.,P150 X-Weigh,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.