Sanding Belt, 2 in W, 60 in L, Alumina Zirconia, 36 Grit, 40, Green

  • Mfr # 577F

  • Zoro # G6123317


product price: $465.00
/pk 50, $9.30/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
60 in
Abrasive Material
Alumina Zirconia
Grit
36
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577F
Zoro #
G6123317
UPC #
00051141306995
Country of Origin
United States

Dimensions

Width
2 in
Length
60 in
Thread Size
5/8-11 INT
Center Hole Diameter
0.625 in
Diameter
7 in

Details

Item
Sanding Belt
Abrasive Material
Alumina Zirconia
Grit
36
Grade
40
Color
Green
Backing Material
Polyester Cloth
Coat Type
Closed Coat
Product Form
Disc
Application
Grinding, Finishing
Max Speed
80 mps
Max RPM
8600
Form Type
Type 29
Position
Better
Converted Form
Flap Disc
Equipment - Machines
Right Angle Grinders
Mineral Type
Alumina Zirconia
For Use On
Aluminum, Stainless Steel, Titanium/Zirconium, High Nickel Alloy, Carbon Steel, Soft Metals
Back Color
Brown
Flex Type
Single-flex
Bond Type
Resin
Splice Type
Film-lok

Description

Cloth Belt 577F,2 In.x60 In.,36 YF-Weight,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.