Sanding Belt, 2 in W, 72 in L, Alumina Zirconia, 120 Grit, 40, Green

  • Mfr # 577F

  • Zoro # G6123420


product price:  $371.99
/pk 50, $7.44/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
72 in
Abrasive Material
Alumina Zirconia
Grit
120
Grade
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577F
Zoro #
G6123420
UPC #
00051141306971
Country of Origin
United States

Dimensions

Width
2 in
Length
72 in
Thread Size
5/8-11 INT
Diameter
7 in
Center Hole Diameter
0.625 in

Details

Item
Sanding Belt
Abrasive Material
Alumina Zirconia
Grit
120
Grade
40
Color
Green
Backing Material
Polyester Cloth
Equipment - Machines
Right Angle Grinders
Max Speed
80 mps
Form Type
Type 29
Product Form
Disc
Mineral Type
Alumina Zirconia
Application
Finishing, Grinding
Coat Type
Closed Coat
Position
Better
Max RPM
8600
Converted Form
Flap Disc
Splice Type
Film-lok
For Use On
Stainless Steel, Titanium/Zirconium, Aluminum, High Nickel Alloy, Carbon Steel, Soft Metals
Bond Type
Resin
Flex Type
Single-flex
Back Color
Brown

Description

Cloth Belt 577F,2 In.x72 In.,120 YF-wt.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.