Sanding Belt, 2 in W, 72 in L, Closed Coat, Aluminum Oxide, A16 Grit, Gray

  • Mfr # 7010328662

  • Zoro # G6157547


product price: $566.99
/pk 50, $11.34/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
72 in
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
A16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010328662
Zoro #
G6157547
UPC #
00051111690611
Country of Origin
United States

Dimensions

Width
2 in
Length
72 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
A16
Color
Gray
Backing Material
Rayon Cloth
Backing Weight
JE Weight
Application
Finishing, Polishing
Type
Belt
For Use On
Aluminum
For Use With
Bench Top Motors
Splice Type
Film-lok

Description

Trizact Clth Blt 307EA,2 In.x72 In.,A16 J,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.