Sanding Belt, 2 in W, 72 in L, Closed Coat, Ceramic Aluminum Oxide, 36 Grit, Orange

  • Mfr # 7000148136

  • Zoro # G5138353


product price: $899.99
/pk 50, $18.00/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
72 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000148136
Zoro #
G5138353
UPC #
00051144765317
Country of Origin
United States

Dimensions

Width
2 in
Length
72 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
36
Color
Orange
Backing Weight
YF Weight
Backing Material
Polyester Cloth
Flex Type
Single-Flex
Back Color
Brown
Application
Deburring, Finishing, Grinding
Splice Type
Film-lok
For Use With
Bench Top Motors
For Use On
Aluminum
Type
Belt

Description

Cth Bt777F,2inx72 in 36 YF-weight,,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.