Sanding Belt, 2 in W, 72 in L, Closed Coat, Ceramic Aluminum Oxide, P120 Grit, Orange

  • Mfr # 7000118450

  • Zoro # G6125240


product price:  $608.99
/pk 50, $12.18/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
72 in
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000118450
Zoro #
G6125240
UPC #
00051144817672
Country of Origin
United States

Dimensions

Width
2 in
Length
72 in

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic Aluminum Oxide
Grit
P120
Color
Orange
Backing Material
Polyester Cloth
Backing Weight
YF Weight
Flex Type
L-Flex
For Use On
Aluminum
Application
Deburring, Finishing, Grinding
Splice Type
Film-lok
For Use With
Bench Top Motors
Type
Belt
Back Color
Brown

Description

Clth Blt 777F,2 In.x72 In.,P120 YF-wt.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.