Shop 3M
See all product information
Create Account
Sanding Belt, 2 in W, 72 in L, Coated, Zirconia Alumina, 80 Grit, 577F, Green
- Mfr # 7010308883
- Zoro # G3007877
product price:Â
$
10.29
/ea
Key Features
Abrasive Type
Coated
Width
2 in
Length
72 in
Grit
80
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010308883
- Zoro #
- G3007877
- UPC #
- 00051141307015
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Abrasive Material
- Zirconia Alumina
- Series
- 577F
- Color
- Green
- Backing Material
- Cloth
- Backing Weight
- YF
- Bond Type
- Resin
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Flexibility Type
- Single
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Green
Dimensions
- Width
- 2 in
- Length
- 72 in
- Overall Length
- 72 in
- Overall Width
- 2 in
- Wire Rope Length
- 72 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 577F, Grade Not Applicable, Overall Length 72 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.