Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 2" W, 1-1/2" L, Closed Coat, Aluminum Oxide, 36 Grit, Brown

  • Mfr # 7010298945

  • Zoro # G6129063


product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Width
2"
Length
1-1/2"
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010298945
Zoro #
G6129063
UPC #
00051144975976
Country of Origin
United States

Dimensions

Width
2"
Length
1-1/2"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
36
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Cloth Spiral Bnd 341D,2 In.x1-1/2 In.,36,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.