Zoro Homepage

Sanding Belt, 2" W, 18-15/16" L, Closed Coat, Aluminum Oxide, 60 Grit, Brown

  • Mfr # 341D

  • Zoro # G6121223


product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns

Key Features

Width
2"
Length
18-15/16"
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341D
Zoro #
G6121223
UPC #
00051144268092
Country of Origin
United States

Dimensions

Width
2"
Length
18-15/16"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Aluminum Oxide
Grit
60
Color
Brown
Backing Weight
X
Backing Material
Cotton

Description

Clth Blt 341D,2 In.x18-15/16 In.,60 X-wt.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.