Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, 2" W, 2-23/64" L, Closed Coat, Ceramic, 80 Grit, Orange

  • Mfr # 7010361190

  • Zoro # G6124358


product price: $1,101.99
/pk 500, $2.20/ea
Free Shipping & Returns

Key Features

Width
2"
Length
2-23/64"
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010361190
Zoro #
G6124358
UPC #
00051115269349
Country of Origin
United States

Dimensions

Width
2"
Length
2-23/64"

Details

Item
Sanding Belt
Abrasive Type
Closed Coat
Abrasive Material
Ceramic
Grit
80
Color
Orange
Backing Weight
X
Backing Material
Cotton

Description

Clth Blt 747D,2 In.x2-23/64 In.,80 X-wt.,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.